1" x 4-1/2" Galvanized Conduit Nipple

Item #: 0773857

Cat #: 1412RNP

UPC: 786692004723

$ 14.06 EA
Company wide:
0 in stock
1" Rigid Conduit Nipple, Length: 4-1/2", Material: Galvanized Steel.

Overview

1" Rigid Conduit Nipple, Length: 4-1/2", Material: Galvanized Steel.
Also known as: 786692004723, 1412RNP

Specifications

Diameter: 1 in
Length: 4 1/2 in
Material: Steel
Diameter: 1 in
Material: Steel
Length: 4 1/2 in