Breaker Molded Case, 150A, 3P, 600V, 250 VDC HMCP

Item #: 0773851

Cat #: HMCP150T4CA09

UPC: 786679092774

$ 3653.67 EA
Company wide:
0 in stock
150 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 450 - 1500, 9 - 30/0 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T150FB).

Overview

150 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 450 - 1500, 9 - 30/0 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T150FB).
Also known as: 786679092774, HMCP150T4CA09, CUTHMCP150T4CA09

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150