Disconnect Switch, Fused, 60A, 3P, 600VAC, IP67, Watertight

Item #: 0773789

Cat #: DS60-FAX

UPC: 078477127193

$ 1436.57 EA
Company wide:
0 in stock
Documents & Guides
60 Amp Fused Safety Disconnect Switch, 3 Pole, 600 Volt, 15hp-120/208v-240v 30hp-480v 50hp-600v Rated, - Ip67, Watertight

Overview

60 Amp Fused Safety Disconnect Switch, 3 Pole, 600 Volt, 15hp-120/208v-240v 30hp-480v 50hp-600v Rated, - Ip67, Watertight

60 Amp Fused Safety Disconnect Switch, 3 Pole, 600 Volt, 15HP-120/208V-240V 30HP-480V 50HP-600V Rated, - IP67, Watertight

Also known as: 078477127193, DS60-FAX, LEVDS60FAX

Specifications

Poles: 3
Type: Fused, Disconnect
Volts AC: 600
Amps: 60
IP/NEMA Rating: IP67
Poles: 3
Volts AC: 600
IP/NEMA Rating: IP67
Type: Fused, Disconnect
Amps: 60