LTG CONT OPN 30A 4P 240V

Item #: 0773785

Cat #: CN35DN4BB

UPC: 782114221600

$ 1210.96 EA
Company wide:
0 in stock
Documents & Guides
Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, 4-pole, Electrically held, CN35, Lighting contactors

Overview

Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, 4-pole, Electrically held, CN35, Lighting contactors

Fill

Also known as: 782114221600, CN35DN4BB, CUTCN35DN4BB

Specifications

Family / Style: Freedom
Amps: 30
Poles: 4
Family / Style: Freedom
Poles: 4
Amps: 30