Masonry Drill Bit, 1/2 x 6", Carbide Tip

Item #: 0773781

Cat #: MD6L

UPC: 781002303084

$ 15.17 EA
Company wide:
0 in stock
Documents & Guides
Masonry Drill Bit, 1/2 Inch x 6 Inch, Carbide Tip

Overview

Masonry Drill Bit, 1/2 Inch x 6 Inch, Carbide Tip

Masonry Drill Bits are designed for use in brick, concrete, slate, and cinder block. They are manufactured with a tungsten carbide tip for precise drilling and a tempered body for increased bit longevity. They are suitable for both rotary or percussion drilling.

Also known as: 781002303084, MD6L, 126MB

Specifications

Diameter: 1/2 in
Length: 6 in
Material: Steel
Size: 1/4 in
Diameter: 1/2 in
Material: Steel
Length: 6 in
Size: 1/4 in