Masonry Drill Bit, 3/16" x 4"

Item #: 0773777

Cat #: MD1

UPC: 781002302056

$ 7.29 EA
Company wide:
0 in stock
Documents & Guides
Masonry Drill Bit, 3/16 Inch x 4 Inch, Carbide Tip

Overview

Masonry Drill Bit, 3/16 Inch x 4 Inch, Carbide Tip

Masonry Drill Bits are designed for use in brick, concrete, slate, and cinder block. They are manufactured with a tungsten carbide tip for precise drilling and a tempered body for increased bit longevity. They are suitable for both rotary or percussion drilling.

Also known as: 781002302056, MD1, 3164MB

Specifications

Diameter: 3/16 in
Length: 4 in
Material: Steel
Diameter: 3/16 in
Material: Steel
Length: 4 in