Manual Starter, 2P, NEMA 1, Enclosure, START/STOP, Pushbutton

Item #: 0773772

Cat #: CR101JA1A

UPC: 783166267905

$ 207.01 EA
Company wide:
0 in stock
Documents & Guides
Manual Starter, 2-Pole, NEMA 1, Enclosure, START/STOP, Pushbutton

Overview

Manual Starter, 2-Pole, NEMA 1, Enclosure, START/STOP, Pushbutton
Also known as: 783166267905, CR101JA1A, ABBCR101JA1A

Specifications

Poles: 2
Type: Manual Starter
Family / Style: CR101
Volts AC: 277
IP/NEMA Rating: NEMA 1
Horsepower: 0.750
Poles: 2
Family / Style: CR101
IP/NEMA Rating: NEMA 1
Type: Manual Starter
Volts AC: 277
Horsepower: 0.750