LED ROUND BOLLARD 42" 18W NEUTRAL 3X6W

Item #: 0773763

Cat #: BLEDR18N

UPC: 019813103143

$ 1194.81 EA
Company wide:
0 in stock
Documents & Guides
Patent-pending base mount design for super sturdy installation Durable construction and vandal-resistant polycarbonate lens. 3 configurations to provide 360°, 270°, 180° or 90° lighting pattern. Precision-engineered optics deliver maximum downward lighting w/o glare. Four leveling screws provided for easy installation. 100,000-hour LED lifespan.

Overview

Patent-pending base mount design for super sturdy installation Durable construction and vandal-resistant polycarbonate lens. 3 configurations to provide 360°, 270°, 180° or 90° lighting pattern. Precision-engineered optics deliver maximum downward lighting w/o glare. Four leveling screws provided for easy installation. 100,000-hour LED lifespan.
Also known as: 019813103143, BLEDR18N, RABBLEDR18N

Specifications

Color Rendering Index (CRI): 87
Wattage: 18
Color Temperature: 4000 (Cool White)
Color: Bronze
Color Rendering Index (CRI): 87
Color Temperature: 4000 (Cool White)
Wattage: 18
Color: Bronze