PLATT logo

PVC Coated Conduit Body, Type LL, Size: 3/4", Form 8, Iron/PVC Coated

Item #: 0773732
Cat #: LL28-4X-G
UPC: 704508024857
$ 219.03 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Body, Type LL, Size: 3/4 Inch, Form 8, Iron/PVC Coated

Overview

PVC Coated Conduit Body, Type LL, Size: 3/4 Inch, Form 8, Iron/PVC Coated
Also known as: 704508024857, LL28-4X-G, OCALL284XG

Specifications

Color: Gray
Material: PVC Coated Iron
Color: Gray
Material: PVC Coated Iron

Customer Reviews

No reviews for this product
(0)