Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 373.7 MCM

Item #: 0773729

Cat #: YA342NFXB

UPC: 781810039922

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, Belled End, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 Flex, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Blue, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, Belled End, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 Flex, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Blue, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.

Also known as: 781810039922, YA342NFXB, BURYA342NFXB

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Blue
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 350