
Fluorescent Lamp, Rapid Start, U-Bent, T8-1-5/8, 31W, 3500K
Item #: 0773688
Cat #: FB31T8/TL835/ALTO 15/1
UPC: 046677226725
$ 25.56 EA
Company wide:
69
in stock
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 31W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2775, CRI: 85, Color Temp: 3500K. Length: 22-3/5 in. *Philips Part # 22672-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent, Rapid Start, U-Bent Lamp, 31W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2775, CRI: 85, Color Temp: 3500K. Length: 22-3/5 in. *Philips Part # 22672-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677226725, FB31T8/TL835/ALTO 15/1, PHIFB31T8TL835ALTO
Specifications
| Type: | Rapid Start |
| Color Rendering Index (CRI): | 85 |
| Wattage: | 31 |
| Lumens: | 2775 |
| Shape: | T8-1-5/8 (U-Bend) |
| Color Temperature: | 3500 (Neutral White) |
| Length: | 22.600 in |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Type: | Rapid Start |
| Wattage: | 31 |
| Shape: | T8-1-5/8 (U-Bend) |
| Length: | 22.600 in |
| Base: | Medium Bi-Pin (G13) |
| Color Rendering Index (CRI): | 85 |
| Lumens: | 2775 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |