Fluorescent Lamp, Rapid Start, U-Bent, T8-1-5/8, 31W, 4100K

Item #: 0773683
Cat #: FB31T8/TL841/ALTO
UPC: 046677226749
$ 18.54 EA
Company wide:
220 in stock
Fluorescent, Rapid Start, U-Bent Lamp, 31W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2775, CRI: 85, Color Temp: 4100K. Length: 22-3/5 in. *Philips Part # 22674-6*

Overview

Fluorescent, Rapid Start, U-Bent Lamp, 31W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2775, CRI: 85, Color Temp: 4100K. Length: 22-3/5 in. *Philips Part # 22674-6*
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677226749, FB31T8/TL841/ALTO, PHIFB31T8TL841ALTO

Specifications

Color Temperature: 4100 (Cool White)
Type: Rapid Start
Color Rendering Index (CRI): 85
Wattage: 31
Lumens: 2775
Shape: T8-1-5/8 (U-Bend)
Length: 22.600 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Lumens: 2775
Length: 22.600 in
Base: Medium Bi-Pin (G13)
Type: Rapid Start
Wattage: 31
Shape: T8-1-5/8 (U-Bend)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)