660W Keyless Socket, Brite Gilt

Item #: 0773665

Cat #: 90-1412

UPC: 045923914126

Company wide:
0 in stock
Documents & Guides
Short Keyless Socket; 1/8 IPS; Aluminum; Brite Gilt Finish; 660W; 250V; Uno Thread

Overview

Short Keyless Socket; 1/8 IPS; Aluminum; Brite Gilt Finish; 660W; 250V; Uno Thread
Also known as: 045923914126, 90-1412, SAT901412

Specifications

Wattage: 660
Volts AC: 250
Material: Aluminum
Wattage: 660
Material: Aluminum
Volts AC: 250