1
more

Line & Load Terminal Kit, 125A, 3P, Frame J-K, Series G, EG Frame, Cu/Al
Item #: 0773623
Cat #: 3TA125EF
UPC: 782114983669
$ 13.72 EA
Company wide:
0
in stock
Documents & Guides
Line and Load Terminal Kit, 125 Amp, 3-Pole, #14-1/0 AWG, EG-Frame, Frame J-K, Series G, Copper/Aluminum
Overview
Line and Load Terminal Kit, 125 Amp, 3-Pole, #14-1/0 AWG, EG-Frame, Frame J-K, Series G, Copper/Aluminum
Eaton's Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 782114983669, 3TA125EF, CUT3TA125EF
Specifications
| Poles: | 3 |
| Amps: | 125 |
| Type: | Terminal Lugs |
| Allowable Gauge Range: | 14 - 1/0 |
| Poles: | 3 |
| Type: | Terminal Lugs |
| Amps: | 125 |
| Allowable Gauge Range: | 14 - 1/0 |