White Range Hood

Item #: 0773620

Cat #: F404201

UPC: 026715143078

Company wide:
0 in stock
Documents & Guides
Features: Two Speed Fan Control, Washable Aluminum Filter, Damper/Duct Connector included, 7IN Round Plate included, Standard: UL, Voltage Rating: 120V, Air Flow Rate: 160CFM, Size: 42 X 17 1/2 X 6IN, Finish: White

Overview

Features: Two Speed Fan Control, Washable Aluminum Filter, Damper/Duct Connector included, 7IN Round Plate included, Standard: UL, Voltage Rating: 120V, Air Flow Rate: 160CFM, Size: 42 X 17 1/2 X 6IN, Finish: White
Also known as: 026715143078, F404201, BRNF404201

Specifications

Width: 42 in
Volts AC: 120
CFM: 160
Color: White
Sones: 6.500
Width: 42 in
CFM: 160
Sones: 6.500
Volts AC: 120
Color: White