CU FUSE CLIP 60A-600V B

Item #: 0773547

Cat #: M-164

UPC: 783669607635

$ 10.34 EA
Company wide:
0 in stock
Documents & Guides
Copper Fuse Clip, Wire Reinforced, 600 Volts, 60 Amps

Overview

Copper Fuse Clip, Wire Reinforced, 600 Volts, 60 Amps
Also known as: 783669607635, M-164, ILSM164

Features & Benefits

  • Supplied with permanently installed steel spring for tighter grip and positive contact
  • Can be used with either knife or ferrule type fuses
  • Spring is heat treated and plated to prevent hydrogen embrittlement

Specifications

Type: Toggle Switch
Mounting: Device
Size: Standard
Color: Black, Ivory
Gangs: 1
Material: Nylon
Standards: California Proposition 65
Type: Toggle Switch
Size: Standard
Gangs: 1
Standards: California Proposition 65
Mounting: Device
Color: Black, Ivory
Material: Nylon