3/16 INCH THINWALL RED - 25 FT LONG

Item #: 0773543

Cat #: CPO187-2-25

UPC: 786210569383

$ 82.25 EA
Company wide:
0 in stock
Documents & Guides
Thin-Wall Heat Shrinkable Tubing, Red Cross-Linked Polyolefin, 3/16 Inch, Shrink Ratio 2:1, Length 25-Foot Reel, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined

Overview

Thin-Wall Heat Shrinkable Tubing, Red Cross-Linked Polyolefin, 3/16 Inch, Shrink Ratio 2:1, Length 25-Foot Reel, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Also known as: 786210569383, CPO187-2-25, THBCPO187225

Features & Benefits

  • A tube of sealing compound is supplied with each kit

Specifications

Length: 25 ft
Color: Red
Length: 25 ft
Color: Red