Lighting Contactor, 100A, 3PH, 120VAC Coil, Open

Item #: 0773539

Cat #: CR160MC5102A

UPC: 783166319444

$ 3622.75 EA
Company wide:
0 in stock
Documents & Guides
Lighting Contactor, 100 Amp, 3-Phase, 120 Volt AC Coil, Open Sub Panel

Overview

Lighting Contactor, 100 Amp, 3-Phase, 120 Volt AC Coil, Open Sub Panel
Also known as: 783166319444, CR160MC5102A, ABBCR160MC5102A

Specifications

Phase: 3
Amps: 100
Type: Lighting Contactor
Mounting: Sub Panel
Family / Style: CR160
Phase: 3
Type: Lighting Contactor
Family / Style: CR160
Amps: 100
Mounting: Sub Panel