D96 Series Solid-State Relay

Item #: 0773498

Cat #: D96410ACZ1

UPC: 786685219318

Call for price
Company wide:
0 in stock
Documents & Guides
D96 Series Solid-State Relay, 90-280V input voltage, 48-480V output voltage, Zero cross switching type, 10A rated operational current, SPST-NO contact configuration

Overview

D96 Series Solid-State Relay, 90-280V input voltage, 48-480V output voltage, Zero cross switching type, 10A rated operational current, SPST-NO contact configuration
Also known as: 786685219318, D96410ACZ1, CUTD96410ACZ1

Specifications

Amps: 10
Mounting: Surface
Amps: 10
Mounting: Surface