100W MH Barn light

Item #: 0773467

Cat #: MPEL10

UPC: 623961986079

Company wide:
0 in stock
Documents & Guides
Barn Light, 100W MH, 120V, Twist-Lock Photocontrol, 12" Open Bottom.

Overview

Barn Light, 100W MH, 120V, Twist-Lock Photocontrol, 12" Open Bottom.
Also known as: 623961986079, MPEL10, LMKMPEL10

Specifications

Mounting: Arm
Wattage: 100
Volts AC: 120
Color: Aluminum
Light Technology: HID
Mounting: Arm
Volts AC: 120
Light Technology: HID
Wattage: 100
Color: Aluminum