Solid Ground Tail -Loop/Grd Scrw-Stripped, 1,000/Box

Item #: 0773451

Cat #: 30-3396

UPC: 783250533688

$ 0.96 EA
Company wide:
0 in stock
Documents & Guides
Grounding Tail, Solid Wire, Length: 12 Inch, 12 AWG, Includes: Loop, Ground Screw and Stripped End

Overview

Grounding Tail, Solid Wire, Length: 12 Inch, 12 AWG, Includes: Loop, Ground Screw and Stripped End
Also known as: 783250533688, 30-3396, IDE303396

Specifications

Length: 12 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 12
Length: 12 in
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 12