Sol Wire Grnd Tail -Loop/Grd Scrw-Stripped, 50/Bag

Item #: 0773450

Cat #: 30-3410

UPC: 783250679508

$ 0.83 EA
Company wide:
0 in stock
Documents & Guides
Grounding Tail, Connection: Loop With Ground Screw And Stripped End, Wire Size: 12 AWG, Green, Wire Type: Solid, 10 IN Length, Package: 50/Bag, C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant, For Device Grounding Applications

Overview

Grounding Tail, Connection: Loop With Ground Screw And Stripped End, Wire Size: 12 AWG, Green, Wire Type: Solid, 10 IN Length, Package: 50/Bag, C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant, For Device Grounding Applications
Also known as: 783250679508, 30-3410, IDE303410

Specifications

Color: Green
Material: Copper
Length: 10 in
Standards: California Proposition 65
Allowable Gauge Range: 12
Color: Green
Length: 10 in
Allowable Gauge Range: 12
Material: Copper
Standards: California Proposition 65