Combo Grounding Tail, 3-Wire Stranded, 25/Bag

Item #: 0773429

Cat #: 30-3289

UPC: 783250607990

$ 3.29 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Grounding Tail, Combo, Length: 8 IN, Wire Size: 12 AWG, Wire Type: Solid, Includes: Tail With Lloop & Ground Screw And Stripped End

Overview

IDEAL, Grounding Tail, Combo, Length: 8 IN, Wire Size: 12 AWG, Wire Type: Solid, Includes: Tail With Lloop & Ground Screw And Stripped End
Also known as: 783250607990, 30-3289, IDE303289

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 12
Material: Copper
Allowable Gauge Range: 12
Standards: California Proposition 65