60A Fast-Acting Fuse, Current-Limiting, Class-T, 300V

Item #: 0773388

Cat #: JJN-60

UPC: 051712627016

$ 58.41 EA
Company wide:
55 in stock
Documents & Guides
Fuse, 60 Amp, Class T, Very-Fast-Acting, Current-Limiting, 300 Volt, T-Tron

Overview

Fuse, 60 Amp, Class T, Very-Fast-Acting, Current-Limiting, 300 Volt, T-Tron

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712627016, JJN-60, BUSJJN60

Specifications

Class: T
Volts AC: 300
Speed: Very Fast Acting
Mounting: Cartridge
Amps: 60
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: T
Speed: Very Fast Acting
Amps: 60
Interrupt Rating AC: 200 kA
Volts AC: 300
Mounting: Cartridge
Interrupt Rating DC: 20 kA