4W C7 Incandescent Lamp, Clear

Item #: 0773380

Cat #: S3680

UPC: 045923036804

Company wide:
0 in stock
4 Watt C7 Incandescent; Clear; 3000 Average rated hours; 16 Lumens; Candelabra Base; 120 Volt

Overview

4 Watt C7 Incandescent; Clear; 3000 Average rated hours; 16 Lumens; Candelabra Base; 120 Volt
Also known as: 045923036804, S3680, SATS3680

Specifications

Wattage: 4
Shape: C7 (Candle)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 16
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Wattage: 4
Volts AC: 120
Lumens: 16
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: C7 (Candle)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent