7A, 300V, One Piece Inline Fuse And Knob Assembly

Item #: 0773362

Cat #: LMF007

UPC: 079458010480

$ 21.91 EA
Company wide:
0 in stock
Documents & Guides
7A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Overview

7A, 300V, Specialty Fuses One Piece Inline Fuse And Knob Assembly Time Lag (Slo-Blow)

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458010480, LMF007, LFULMF007

Specifications

Volts AC: 300
Amps: 7
Speed: Time Delay, Slow Blow
Mounting: Inline
Standards: California Proposition 65
Volts AC: 300
Speed: Time Delay, Slow Blow
Standards: California Proposition 65
Amps: 7
Mounting: Inline