Transformer, Dry Type, 15KVA, 208 Delta; - 480Y/277VAC, 3PH, NEMA 3R

Item #: 0773358

Cat #: T3793671S

UPC: 047503420119

$ 5907.55 EA
Company wide:
0 in stock
Transformer, Dry Type, 15 KVA, 208 Delta; - 480Y/277 Volt AC, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 15 KVA, 208 Delta; - 480Y/277 Volt AC, 3-Phase, NEMA 3R
Also known as: 047503420119, T3793671S, ACMT3793671S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Primary Voltage: 208 Delta