Fuse, 5 Amp, Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 0773315

Cat #: S506-5-R

UPC: 051712639781

$ 3.76 EA
Company wide:
2 in stock
Documents & Guides
5 Amp, Time-Delay, Glass Fuse, 5 mm x 20 mm, 250 Volt, RoHS

Overview

5 Amp, Time-Delay, Glass Fuse, 5 mm x 20 mm, 250 Volt, RoHS

Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature time-delay performance, ideal for inductive circuits and conforms to IEC standards.

Also known as: 051712639781, S506-5-R, BUSS5065R

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 5
Volts DC: 32
Speed: Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Diameter: 5 mm
Amps: 5
Speed: Time Delay
Volts AC: 250
Length: 20 mm
Volts DC: 32
Material: Glass
Mounting: Cartridge