Heater, Portable, 45kW,2200 CFM

Item #: 0773311

Cat #: FES45483

UPC: 686334872225

$ 6186.62 EA
Company wide:
0 in stock
Documents & Guides
FES45483 Portable Heater, 45 Kilowatts

Overview

FES45483 Portable Heater, 45 Kilowatts

The FES Series portable heater comes with safety yellow heater housing with safety screens on both air intake and output openings. There is also an optional 25 foot SO type cord, ready for plug attachment is available for each model (sold separately).

Also known as: 686334872225, FES45483, TPIFES45483

Specifications

Wattage: 45 kW
Standards: California Proposition 65
Wattage: 45 kW
Standards: California Proposition 65