This product has been discontinued.
4
more

Company wide:
0
in stock
Discontinued
Documents & Guides
Switchblade Style, Diameter: 1-3/8", 1 = 3 Pack
Overview
Switchblade Style, Diameter: 1-3/8", 1 = 3 Pack
Keep all the tools to change your SWITCHBLADE™ in this handy, self-contained storage case. The SWITCHBLADE™ replacement kit includes three replacement blades, one feed screw, two set screws, and an integrated hex wrench. 1-3/8 in. SWITCHBLADE™ 3 blade replacement kit come with: (3) 1-3/8 in. SWITCHBLADE™ Selfeed bit blades, (1) feed screw, (2) set screws, built in hex wrench with storage case.
Also known as: 045242157549, 48-25-5220, MIL48255220
Features & Benefits
- Storage case holds up to 5 blades
- Replacement blades made with hardened steel - increases bit life
- Size engraved on each blade
- Small enough to fit in a pocket or tool belt
Specifications
| Type: | Self Feeding Bit |
| Diameter: | 1 3/8 in |
| Type: | Self Feeding Bit |
| Diameter: | 1 3/8 in |