1-3/8" Switchblade™ Self-Feeding Bit

Item #: 0773232

Cat #: 48-25-5120

UPC: 045242157471

Company wide:
0 in stock
Documents & Guides
Self-Feeding Bit, Switchblade™, Diameter: 1-3/8", Hex Shank: 7/16"

Overview

Self-Feeding Bit, Switchblade™, Diameter: 1-3/8", Hex Shank: 7/16"

The Milwaukee® 1-3/8 in. SWITCHBLADE™ Selfeed bit drills up to 12% faster and delivers up to 2X longer life. Designed for any trade that demands repetitive cutting of large holes in wood, switchblade bits allow you to remove and replace blades rather than resharpen. You get a new bit with every quick, convenient change of the hardened steel blade, and less downtime on the job. An aggressive feed screw design enables the bit to pull through quickly for faster drilling. Built to last and designed to perform, Milwaukee switchblade Selfeed bits deliver more holes for the money.

Also known as: 045242157471, 48-25-5120, MIL48255120

Features & Benefits

  • Superior performance: blades are easily replaced to provide a new bit on demand
  • Longer bit life: replacement blades made with hardened steel increases bit life
  • Faster drilling: aggressive feed screw design allows the bit to pull through wood faster
  • Easy size reference: bit and blades are engraved for quick and easy size identification
  • Works on all types of wood

Specifications

No Specifications Available