Mounting Feet, fits W=310m, 4

Item #: 0773228

Cat #: CCAMF31

UPC: 783510668006

$ 67.38 EA
Company wide:
0 in stock
Mounting Bracket Kits, fits W= 230mm, Steel

Overview

Mounting Bracket Kits, fits W= 230mm, Steel

Mounting brackets are made of non-corrosive 12 gauge steel alloy. Two or four brackets per kit. Stainless steel mounting screws and installation instructions are included.

Also known as: 783510668006, CCAMF31, HOFCCAMF31

Specifications

Material: Steel
Finish: Plated
Weight: 0.200 lb
Material: Steel
Weight: 0.200 lb
Finish: Plated