
$ 534.10 EA
Company wide:
1
in stock
Documents & Guides
Bulldog Fan Forced Portable Unit Heater, Maximum Operating Temperature- 85 (Thermostat) DEG F 1 PH, 4000/3000 WTT, 240/208 V, Wall Mounting/Floor/Ceiling, Steel Housing Material, Dimensions- 13-1/2 Width X 17-1/2 Height X 11-1/2 Depth IN, BTU Rating- 13652/10239, 16.7/14.5 AMP
Overview
Bulldog Fan Forced Portable Unit Heater, Maximum Operating Temperature- 85 (Thermostat) DEG F 1 PH, 4000/3000 WTT, 240/208 V, Wall Mounting/Floor/Ceiling, Steel Housing Material, Dimensions- 13-1/2 Width X 17-1/2 Height X 11-1/2 Depth IN, BTU Rating- 13652/10239, 16.7/14.5 AMP
Also known as: 686334446280, HF684TC, TPIHF684TC
Specifications
| Type: | Fan Motor |
| Standards: | California Proposition 65 |
| Type: | Fan Motor |
| Standards: | California Proposition 65 |