Weatherproof Outlet Box, 2 Gang, (5) 1" Outlets, 2.200" Deep, Aluminum

Item #: 0773179

Cat #: WSX210

UPC: 687855030712

$ 80.52 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1 Inch Threaded Outlets, 2.200 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 1 Inch Threaded Outlets, 2.200 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.

Appleton weatherproof boxes, bodies, covers, and accessories are engineered for dependable performance in wet, damp, and demanding industrial or commercial environments. The product line includes heavy-duty metallic and non-metallic FS/FD cast boxes, junction and pull boxes, extension rings, blank covers, receptacle covers, switch and push button covers, and essential sealing accessories. Built with durable die-cast or cast-hub construction, these solutions help protect electrical connections from moisture, dust, and dirt while supporting secure, code-compliant installations. Specialized gaskets, threaded hubs, and weather-sealed cover options make Appleton products ideal for preserving enclosure integrity in exposed locations.

Also known as: 687855030712, WSX210, APPWSX210

Specifications

Gangs: 2
Color: Gray
Depth: 2.200 in
Cubic Inches: 18.300 in³
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Threaded Outlet Diameter: 1 in
Height: 4.560 in
Width: 3.060 in
Gangs: 2
Depth: 2.200 in
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1 in
Width: 3.060 in
Color: Gray
Cubic Inches: 18.300 in³
Number of Threaded Outlets: 5
Height: 4.560 in