Track Head, J Series, BR30/PAR30, 100W, Black

Item #: 0773170

Cat #: JTK703BK

UPC: 790576007342

Call for price
Company wide:
0 in stock
Documents & Guides
Track Head, J Series, BR30/PAR30, 100 Watt, Width: 4-3/8 inch, Black

Overview

Track Head, J Series, BR30/PAR30, 100 Watt, Width: 4-3/8 inch, Black
Also known as: 790576007342, JTK703BK, WACJTK703BK

Specifications

Type: Track Heads
Wattage: 100
Color: Black
Diameter: 4 3/8 in
Type: Track Heads
Color: Black
Wattage: 100
Diameter: 4 3/8 in