Jumper Bar, Type: BJMI10

Item #: 0773090

Cat #: 017667817

UPC: 662019016696

$ 10.90 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 5 Pole. 57 Amp. Type: BJMI10. Used with 10 mm Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 5 Pole. 57 Amp. Type: BJMI10. Used with 10 mm Blocks.
Also known as: 662019016696, 017667817, ENT1SNA176678R1700

Specifications

Amps: 24
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 24
Family / Style: Entrelec
Type: Assembled, Jumper Bar