C-h Csas3f3ry2202 Miscellaneous Wir

Item #: 0773025

Cat #: CSAS3F3RY2202

UPC: 782116143382

Call for price
Company wide:
0 in stock
Documents & Guides
Micro Cordset, St, Ac 3pin, 3wire, 22awg, Pur Yel, 2m

Overview

Micro Cordset, St, Ac 3pin, 3wire, 22awg, Pur Yel, 2m
Also known as: 782116143382, CSAS3F3RY2202, CUTCSAS3F3RY2202

Specifications

Type: Cordset, Micro
IP/NEMA Rating: IP67
Type: Cordset, Micro
IP/NEMA Rating: IP67