22/4 CL2R/CMR Solid Multi-Conductor White

Item #: 0773020

Cat #: 224CL2SOLWHX500BG

UPC:

Company wide:
0 in stock
Documents & Guides
Security Alarm Wire, 22 AWG, 4-Conductor, CMR/CL2R, Riser, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.130", Color: White, Coil Length: 500 ft.

Overview

Security Alarm Wire, 22 AWG, 4-Conductor, CMR/CL2R, Riser, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.130", Color: White, Coil Length: 500 ft.
Also known as: 224CL2SOLWHX500BG

Specifications

Length: 500 ft
Volts AC: 300
Material: Copper
Color: Beige
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Length: 500 ft
Material: Copper
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Color: Beige
Conductors: 4