
Recessed Box, 2-Gang, Horizontal/Vertial Mount, Black, Non-Metallic
Item #: 0772979
Cat #: DVFR2BL
UPC: 018997143358
$ 24.39 EA
Company wide:
0
in stock
Documents & Guides
Recessed Box, 2-Gang, Horizontal/Vertical Mount, Includes: Trim Plate, (1) Decorator Plate, NM Cable Connector, and Hardware, Color: Black, Non-Metallic, Indoor Use Only
Overview
Recessed Box, 2-Gang, Horizontal/Vertical Mount, Includes: Trim Plate, (1) Decorator Plate, NM Cable Connector, and Hardware, Color: Black, Non-Metallic, Indoor Use Only
Arlington's non-metallic recessed indoor InBox allows items such as furniture or televisions to be placed closer to the wall. Our InBox uses mounting wings to attach to the wall, so it is ideal for new or retrofit construction. This two gang 34.0 cubic inch InBox comes in black, is cULus listed, and has a two hour fire rating. It comes with the recessed box, trim plate, wall plates, low voltage divider, and mounting/installation screws.
Also known as: 018997143358, DVFR2BL, ARLDVFR2BL
Specifications
| Gangs: | 2 |
| Mounting: | Vertical, Horizontal |
| Color: | Black |
| Material: | Plastic |
| Gangs: | 2 |
| Color: | Black |
| Mounting: | Vertical, Horizontal |
| Material: | Plastic |