Duct Vert Front 40"

Item #: 0772958

Cat #: 4940L-VFO

UPC: 078477362952

$ 90.86 EA
Company wide:
0 in stock
Documents & Guides
Wire Duct, Vertical, Slotted, Channel, Front: H x W: 4" x 5", Length: 40", Color: Black. Includes: Cover.

Overview

Wire Duct, Vertical, Slotted, Channel, Front: H x W: 4" x 5", Length: 40", Color: Black. Includes: Cover.

Vertical Front Only Cable Management, 5-inch Channel by 40-inch Long, Black Snap-On Cover

Also known as: 078477362952, 4940L-VFO, LEV4940LVFO

Specifications

Type: Wire Duct, Vertical, Special Purpose
Mounting: Rack, Vertical
Color: Black
Height: 4 in
Width: 5 in
Length: 40 in
Type: Wire Duct, Vertical, Special Purpose
Color: Black
Width: 5 in
Mounting: Rack, Vertical
Height: 4 in
Length: 40 in