Ballast, Compact Fluorescent, Electronic, 40W, 120V

Item #: 0772954

Cat #: C240SI120RH

UPC:

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Compact Fluorescent, Input Voltage: 120 Volt, Instant Start, Triad Series, 40 Watt

Overview

Electronic Ballast, Compact Fluorescent, Input Voltage: 120 Volt, Instant Start, Triad Series, 40 Watt
Also known as: C240SI120RH, UNIC240SI120RH

Specifications

Volts AC: 120
Wattage: 40
Type: Electronic, CFL Ballasts
Light Technology: Fluorescent
Volts AC: 120
Type: Electronic, CFL Ballasts
Wattage: 40
Light Technology: Fluorescent