Fuse, 40A, Class G, Time-Delay, 480VAC, Cartridge

Item #: 0772914

Cat #: SC-40

UPC: 051712250405

$ 41.33 EA
Company wide:
64 in stock
Documents & Guides
40 Amp Class G Time-Delay Fuse, 480 Volt

Overview

40 Amp Class G Time-Delay Fuse, 480 Volt

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712250405, SC-40, BUSSC40

Specifications

Volts AC: 480
Speed: Time Delay, Slow Blow
Amps: 40
Class: G
Volts DC: 300
Mounting: Cartridge
Material: Melamine
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 100 kA
Volts AC: 480
Amps: 40
Volts DC: 300
Material: Melamine
Interrupt Rating AC: 100 kA
Speed: Time Delay, Slow Blow
Class: G
Mounting: Cartridge
Interrupt Rating DC: 10 kA