40W T6.5 Incandescent Lamp, Frosted

Item #: 0772867

Cat #: S3225

UPC: 045923032257

Company wide:
0 in stock
Documents & Guides
40 Watt T6 1/2 Incandescent; Frosted; 1500 Average rated hours; 340 Lumens; Intermediate Base; 130 Volt

Overview

40 Watt T6 1/2 Incandescent; Frosted; 1500 Average rated hours; 340 Lumens; Intermediate Base; 130 Volt
Also known as: 045923032257, S3225, SATS3225

Specifications

Volts AC: 130
Lumens: 340
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 40
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Shape: T6-1/2 (Tubular)
Dimmable: Yes
Light Technology: Incandescent
Volts AC: 130
Color: Frosted
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 340
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Shape: T6-1/2 (Tubular)
Light Technology: Incandescent