
Type LB Pre-Assembled Conduit Body W/ Cover, Gasket, 3/4 IN Hub, 7
Item #: 0772862
Cat #: LB27CG-TB
UPC: 786210916682
$ 68.43 EA
Company wide:
0
in stock
Documents & Guides
Type LB Pre-Assembled Conduit Body W/ Cover, Gasket, 3/4 IN Hub, 7, 6.6 cu-in, Gray Iron
Overview
Type LB Pre-Assembled Conduit Body W/ Cover, Gasket, 3/4 IN Hub, 7, 6.6 cu-in, Gray Iron
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 786210916682, LB27CG-TB, THBLB27CGTB
Specifications
| Material: | Malleable Iron |
| Family / Style: | Form 7 |
| Type: | Type LB |
| Hub Diameter: | 3/4 in |
| Material: | Malleable Iron |
| Type: | Type LB |
| Family / Style: | Form 7 |
| Hub Diameter: | 3/4 in |