Series C Motor Circuit Protector

Item #: 0772849

Cat #: HMCP250W5CA06

UPC: 782114212141

$ 4287.10 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, J-frame, Intermediate Magnetic, 3 Poles, 250 Amp, 600 Vac, 250 Vdc, 1250 - 2500 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, J-frame, Intermediate Magnetic, 3 Poles, 250 Amp, 600 Vac, 250 Vdc, 1250 - 2500 Mag. Trip
Also known as: 782114212141, HMCP250W5CA06, CUTHMCP250W5CA06

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250