FLOOR BOX, DUPL REC, COMM, BRS CVR

Item #: 0772845

Cat #: 863DPCOM

UPC: 786564054771

$ 225.99 EA
Company wide:
1 in stock
Includes round PVC floor box, one 15A, 125V tamper-resistant duplex receptacle, one coax F connector, one RJ45 Category 5e connector, and brass duplex opening cover plate with two flip lids.

Overview

Includes round PVC floor box, one 15A, 125V tamper-resistant duplex receptacle, one coax F connector, one RJ45 Category 5e connector, and brass duplex opening cover plate with two flip lids.
Also known as: 786564054771, 863DPCOM, WMD863DPCOM

Specifications

Diameter: 5 3/4 in
Gangs: 1
Material: PVC
Diameter: 5 3/4 in
Material: PVC
Gangs: 1