1100A, 700VAC, Semicndr Fuse Bolt Down

Item #: 0772818

Cat #: LA070URD33LI1100

UPC: 079458154528

Company wide:
0 in stock
Documents & Guides
1100Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down

Overview

1100Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down
Also known as: 079458154528, LA070URD33LI1100, LFULA070URD33LI110

Specifications

Amps: 1100
Volts AC: 700
Speed: Very Fast Acting
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Amps: 1100
Speed: Very Fast Acting
Interrupt Rating DC: 200 kA
Volts AC: 700
Type: Semi Conductor Fuse