Loadbreak Elbow Kit

Item #: 0772796

Cat #: LE215AB04TCS1

UPC:

Company wide:
0 in stock
Documents & Guides
15kV 200A Loadbreak Elbow Kit For 2 Awg Concentric Neutral Cable w/ 133% 220mil Insulation. Insulation OD 0.610-0.970". Includes Jacket Seal Kit.

Overview

15kV 200A Loadbreak Elbow Kit For 2 Awg Concentric Neutral Cable w/ 133% 220mil Insulation. Insulation OD 0.610-0.970". Includes Jacket Seal Kit.
Also known as: LE215AB04TCS1, CPSLE215AB04CS1

Specifications

Mounting: Surface
Material: Plastic
Color: Palladium
Mounting: Surface
Color: Palladium
Material: Plastic