HazLoc LED Beacon, 120/240V AC, Blue

Item #: 0772795

Cat #: 191XL-120-240B

UPC: 782979224525

$ 1135.02 EA
Company wide:
0 in stock
Beacon, Type: Strobe/LED/Hazardous, 120/240 Volt AC, 0.21/0.60 Amp, Pipe Mount 3/4 Inch, Blue, Non-Metallic

Overview

Beacon, Type: Strobe/LED/Hazardous, 120/240 Volt AC, 0.21/0.60 Amp, Pipe Mount 3/4 Inch, Blue, Non-Metallic
Also known as: 782979224525, 191XL-120-240B, FED191XL120240B

Specifications

Color: Blue
Volts AC: 120, 240
Type: Strobe, Beacon
Amps: 0.210, 0.600
Color: Blue
Type: Strobe, Beacon
Volts AC: 120, 240
Amps: 0.210, 0.600