Compression Lug, Copper, 1-Hole

Item #: 0772751

Cat #: CLNF-4/0-12

UPC: 783669651270

$ 45.97 EA
Company wide:
0 in stock
Surecrimp Copper Compression Lug, Conductor Size 4/0, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Flared End, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 4/0, 1 Hole, 1/2in Bolt Size, Long Barrel, No Sight Window, Flared End, Tin Plated, UL, CSA
Also known as: 783669651270, CLNF-4/0-12, ILSCLNF4012

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 4/0